Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating
Mfr # ATM-4
Zoro # G3407661
product price: $1.35
/ea
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Pink
- Width 7/16 in
- Element Single
- Length 41/64 in
- Body Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ATM-4
- Zoro # G3407661
- UPC # 051712814607
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Width | 7/16 in |
Length | 41/64 in |
Depth | 5/32 in |
Description
Automotive Fuse, 4 A, Nonindicating, ATM Series, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Pink, Fuse Size 41/64 in L x 7/16 in W x 5/32 in D, Length 41/64 in, Width 7/16 in, Depth 5/32 in, Equivalent Brand and Series Bussmann ATM, Littelfuse 297, Mersen AF2, Equivalent Series 297, AF2, ATM, Single Element, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (BP/MAX-60-RP)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- Eaton Bussmann Fuses