Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating
Mfr # ATM-3
Zoro # G2584461
product price: $1.25
/ea
Sold in multiples of 5 for $6.25
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41/64 in
- Rejection / Nonrejection Nonrejection
- Body Material Polyamide
- Body Style Blade
- Indicating / Nonindicating Nonindicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ATM-3
- Zoro # G2584461
- UPC # 051712814591
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Width | 7/16 in |
Depth | 5/32 in |
Description
Automotive Fuse, 3 A, Nonindicating, ATM Series, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Violet, Fuse Size 41/64 in L x 7/16 in W x 5/32 in D, Length 41/64 in, Width 7/16 in, Depth 5/32 in, Equivalent Brand and Series Bussmann ATM, Littelfuse 297, Mersen AF2, Equivalent Series 297, AF2, ATM, Single Element, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- EATON BUSSMANN ATR Assorted Fuse Assortment 7 pk, 7PK (BP/ATR-A7-RPP)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- Eaton Bussmann Automotive Fuses