Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating
Mfr # BP/ATM-AH8-RPP
Zoro # G305304558
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Fuse Block Style Nonrejection
- Amps 30A
- DC Voltage Rating 32V DC
- Speed Fast-Acting
- Body Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-AH8-RPP
- Zoro # G305304558
- UPC # 51712173087
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 7/16 in |
Length | 41/64 in |
Depth | 5/32 in |
Details
Fits Fuse Block Style | Nonrejection |
Amps | 30A |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Body Material | Polyamide |
Series | ATM |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Interrupt Rating | 1kA at 32V AC/DC |
Visual Indication | Non-Indicating |
Body Style | Blade |
Item | Automotive Fuse |
AC Voltage Rating | 32V AC |
Equivalent Series | 297, AF2, ATM |
Color Code | Green |
Description
ATM blade fuse is common to many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 150A, 300V DC, Non-Indicating (FRS-R-150)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATM-20ID)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- GROTE Momentary Ground Sensing Switch (44380)
- Eaton Bussmann Fuses