Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating
Mfr # BP/ATM-30-RP
Zoro # G807679796
product price: $4.69
/ea
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Length 41/64 in
- Series ATM
- Interrupt Rating 1kA at 32V AC/DC
- Equivalent Series 297, AF2, ATM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-30-RP
- Zoro # G807679796
- UPC # 51712174664
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Depth | 5/32 in |
Width | 7/16 in |
Details
Body Material | Polyamide |
Series | ATM |
Interrupt Rating | 1kA at 32V AC/DC |
Equivalent Series | 297, AF2, ATM |
Item | Automotive Fuse |
Fits Fuse Block Style | Nonrejection |
Amps | 30A |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Body Style | Blade |
Visual Indication | Non-Indicating |
AC Voltage Rating | 32V AC |
Color Code | Green |
Description
ATM fuses use the same universal colorcoding as ATC fuses and feature an enclosed element offering protection against shocks and sparks, plus corrosion resistance for longer service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2120)
- Eaton Bussmann Fuses