Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 8 PK
Mfr # BP/ATM-A8-RP
Zoro # G905304279
product price: $4.65
/pk 8, $0.58/ea
Sold in multiples of 5 for $23.25
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Blade
- Interrupt Rating 1kA at 32V AC/DC
- Series ATM
- Fits Fuse Block Style Nonrejection
- Equivalent Brand and Series Bussmann ATM, Littelfuse 297, Mersen AF2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-A8-RP
- Zoro # G905304279
- UPC # 51712398992
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Depth | 5/32 in |
Width | 7/16 in |
Details
Body Style | Blade |
Interrupt Rating | 1kA at 32V AC/DC |
Series | ATM |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Body Material | Polyamide |
Visual Indication | Non-Indicating |
Equivalent Series | 297, AF2, ATM |
Amps | 30A |
Speed | Fast-Acting |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Color Code | Green |
Description
ATM blade fuse is common to many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X2NPG6)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 30A, 32V DC, Indicating (BP/ATM-30ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATM-20ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating, 5 PK (BP/ATM-15-RP)
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece (157643)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- AFTERMARKET Cooper Bussmann Bladed Fuse (CBF-ATC20-JN)
- Eaton Bussmann Fuses