Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK
Mfr # 157670
Zoro # G110820724
product price: $13.55
/pk 5, $2.71/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 32V DC
- Interrupt Rating 1kA at 32V AC/DC
- Width 7/16 in
- Length 41/64 in
- AC Voltage Rating 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 157670
- Zoro # G110820724
- UPC # 51712174664
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 7/16 in |
Length | 41/64 in |
Depth | 5/32 in |
Details
Amps | 30A |
DC Voltage Rating | 32V DC |
Interrupt Rating | 1kA at 32V AC/DC |
AC Voltage Rating | 32V AC |
Item | Automotive Fuse |
Body Material | Polyamide |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Series | ATM |
Body Style | Mini Blade |
Equivalent Series | 297, AF2, ATM |
Speed | Fast-Acting |
Color Code | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- EATON Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN59DN0B5E020)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 50 A (CBC-50)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 30 A (CB221-30)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 15 A (CB222-15)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- ASSOCIATED EQUIPMENT Rocker Switch For Aso6029 (610263)
- Eaton Bussmann Fuses