Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating
Mfr # VP/ATM-15-RP
Zoro # G710061411
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 15A
- Body Material Polyamide
- Series ATM
- AC Voltage Rating 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # VP/ATM-15-RP
- Zoro # G710061411
- UPC # 51712184434
- Country of Origin Canada
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Width | 7/16 in |
Depth | 5/32 in |
Details
Speed | Fast-Acting |
Amps | 15A |
Body Material | Polyamide |
Series | ATM |
AC Voltage Rating | 32V AC |
Interrupt Rating | 1kA at 32V AC/DC |
Body Style | Blade |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Item | Automotive Fuse |
Visual Indication | Non-Indicating |
DC Voltage Rating | 32V DC |
Equivalent Series | 297, AF2, ATM |
Color Code | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- ALTRONIX Automotive Fuse, 3A, 32V DC, 25 PK (BF3)
- Eaton Bussmann Fuses