Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating
Mfr # BP/ATM-10-RP
Zoro # G907678101
product price: $4.85
/ea
Sold in multiples of 5 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series ATM
- Speed Fast-Acting
- DC Voltage Rating 32V DC
- Fits Fuse Block Style Nonrejection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-10-RP
- Zoro # G907678101
- UPC # 51712174251
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Width | 7/16 in |
Depth | 0.025 in |
Details
Body Style | Blade |
Series | ATM |
Speed | Fast-Acting |
DC Voltage Rating | 32V DC |
Fits Fuse Block Style | Nonrejection |
Equivalent Series | 297, AF2, ATM |
AC Voltage Rating | 32V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC/DC |
Equivalent Brand and Series | Bussmann ATM, Littelfuse 297, Mersen AF2 |
Item | Automotive Fuse |
Amps | 10A |
Body Material | Polyamide |
Color Code | Red |
Description
Bussmann Automotive Fuse, 32 V, 10 A, 785 mOhm Resistance, 1 kA Interrupt, Blade, Fast Blow Fuse, ATM, Element Type Single, NonRejection, 40 to 100 deg C Operating, Plastic Body, Zinc Contact, Red, 1092 mm Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Malleable Iron (FSC-2-75)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- LEVITON Occupancy Switch Wht (DOS05-1LW)
- EATON BUSSMANN Cooper Bussmann NO.53 ATC Max Fuse Repair Kit; 45 Piece (158559)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATM-25-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- EATON BUSSMANN Cooper Bussmann NO.64 64 Piece Atm and Max Fuse Kit (158560)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATM-25ID)
- VICTRON ENERGY MEGA-fuse 60A/32V (package of 5 pcs) (CIP136060010)
- Eaton Bussmann Fuses