Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM-ID Series, 30A, 32V DC, Indicating
Mfr # BP/ATM-30ID
Zoro # G006902817
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Fuse Block Style Nonrejection
- Speed Fast-Acting
- Width 7/16 in
- Body Style Blade
- AC Voltage Rating 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-30ID
- Zoro # G006902817
- UPC # 51712237987
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 7/16 in |
Length | 41/64 in |
Depth | 5/32 in |
Details
Fits Fuse Block Style | Nonrejection |
Speed | Fast-Acting |
Body Style | Blade |
AC Voltage Rating | 32V AC |
Body Material | Polyamide |
Interrupt Rating | 1kA at 32V AC/DC |
Equivalent Brand and Series | Bussmann ATM-ID |
Amps | 30A |
Visual Indication | Indicating |
Item | Automotive Fuse |
DC Voltage Rating | 32V DC |
Series | ATM-ID |
Equivalent Series | ATM-ID |
Color Code | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous (PWRIX120012SUL)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 14" (KTI77140)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- EATON BUSSMANN MAX 60 AMP FUSE - 1 PER (BP/MAX-60-RP)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- Eaton Bussmann Fuses