Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating
Mfr # BP/ATM-20ID
Zoro # G806902826
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Body Material Polyamide
- Equivalent Series ATM-ID
- DC Voltage Rating 32V DC
- Series ATM-ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-20ID
- Zoro # G806902826
- UPC # 51712237963
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Width | 7/16 in |
Depth | 5/32 in |
Details
Body Style | Blade |
Body Material | Polyamide |
Equivalent Series | ATM-ID |
DC Voltage Rating | 32V DC |
Series | ATM-ID |
AC Voltage Rating | 32V AC |
Speed | Fast-Acting |
Interrupt Rating | 1kA at 32V AC/DC |
Visual Indication | Indicating |
Amps | 20A |
Equivalent Brand and Series | Bussmann ATM-ID |
Item | Automotive Fuse |
Fits Fuse Block Style | Nonrejection |
Color Code | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A4044CH)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- EATON BUSSMANN Automotive Fuse, FLF Series, 60A, 32V DC, Non-Indicating (FLF-60)
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK (157672)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- BLUE SEA SYSTEMS Blue Sea Systems 5021-BSS Panel Mount AGC/MDL Fuse Holder (5021-BSS)
- Eaton Bussmann Automotive Fuses