Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating
Mfr # BP/ATM-15ID
Zoro # G906902825
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Body Style Blade
- Speed Fast-Acting
- Visual Indication Indicating
- Interrupt Rating 1kA at 32V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-15ID
- Zoro # G906902825
- UPC # 51712237956
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Width | 7/16 in |
Depth | 0.025 in |
Details
Amps | 15A |
Body Style | Blade |
Speed | Fast-Acting |
Visual Indication | Indicating |
Interrupt Rating | 1kA at 32V AC/DC |
Equivalent Brand and Series | Bussmann ATM-ID |
Series | ATM-ID |
Body Material | Polyamide |
Item | Automotive Fuse |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Equivalent Series | ATM-ID |
AC Voltage Rating | 32V AC |
Color Code | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F23302)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3A, 250V AC, Nonindicating (TR3R)
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" (PLC2S-S10-M0)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- Eaton Bussmann Automotive Fuses