Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating
Mfr # BP/ATM-10ID
Zoro # G106902847
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Equivalent Series ATM-ID
- AC Voltage Rating 32V AC
- Speed Fast-Acting
- Equivalent Brand and Series Bussmann ATM-ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATM-10ID
- Zoro # G106902847
- UPC # 51712237949
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 41/64 in |
Depth | 5/32 in |
Width | 7/16 in |
Details
Body Style | Blade |
Equivalent Series | ATM-ID |
AC Voltage Rating | 32V AC |
Speed | Fast-Acting |
Equivalent Brand and Series | Bussmann ATM-ID |
DC Voltage Rating | 32V DC |
Body Material | Polyamide |
Item | Automotive Fuse |
Fits Fuse Block Style | Nonrejection |
Interrupt Rating | 1kA at 32V AC/DC |
Amps | 10A |
Visual Indication | Indicating |
Series | ATM-ID |
Color Code | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- AC WORKS 20A 125V L5-20R Flanged Outlet UL and C-UL Listed. (ASOUL520R)
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 40A, 32V DC, Indicating (BP/MAX-40ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- BUYERS PRODUCTS Dump Body-Up Indicator Kit 5 Amp Pre-Wired (B96W)
- Eaton Bussmann Fuses