Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK
Mfr # BP/ATC-7-1/2-RP
Zoro # G305304336
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Fuse Block Style Nonrejection
- Amps 7.5A
- Length 3/4 in
- Body Style Blade
- Depth 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-7-1/2-RP
- Zoro # G305304336
- UPC # 51712173230
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Depth | 13/64 in |
Width | 3/4 in |
Details
Fits Fuse Block Style | Nonrejection |
Item | Automotive Fuse |
Amps | 7.5A |
Body Style | Blade |
Equivalent Series | 257, AF, ATC |
Series | ATC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Body Material | Polycarbonate |
Interrupt Rating | 1kA at 32V DC |
AC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Speed | Fast-Acting |
DC Voltage Rating | 32V DC |
Color Code | Brown |
Description
The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 7.60A (CR123H873A)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- LEVITON Plug-In GFCI, 120VAC, 3/4 hp, Black (GSRA2)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATC-25-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating, 5 PK (BP/ATM-15-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- Eaton Bussmann Fuses