Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating
Mfr # BP/ATC-5-RP
Zoro # G507679379
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polycarbonate
- Length 3/4 in
- Speed Fast-Acting
- Fits Fuse Block Style Nonrejection
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-5-RP
- Zoro # G507679379
- UPC # 51712173223
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Depth | 13/64 in |
Details
Body Material | Polycarbonate |
Item | Automotive Fuse |
Speed | Fast-Acting |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Equivalent Series | 257, AF, ATC |
Body Style | Blade |
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Series | ATC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Amps | 5A |
Interrupt Rating | 1kA at 32V DC |
Color Code | Tan |
Description
ATC blade fuses use the industry standard color coding to indicate amp rating Bussmann Series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- LUTRON Lumea Dimm Led/Cfl Wh (LECL-153PH-WH)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 15A, 32V DC, Non-Indicating, 5 PK (ATM-15LP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATM-25-RP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece (157643)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- GROTE Turn Signal Switch (48552)
- Eaton Bussmann Fuses