Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK
Mfr # BP/ATC-4-RP
Zoro # G305304442
product price: $2.49
/pk 5, $0.50/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series 257, AF, ATC
- Amps 4A
- Body Style Blade
- Speed Fast-Acting
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-4-RP
- Zoro # G305304442
- UPC # 51712388382
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Depth | 13/64 in |
Details
Equivalent Series | 257, AF, ATC |
Amps | 4A |
Body Style | Blade |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Body Material | Polycarbonate |
Visual Indication | Non-Indicating |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Interrupt Rating | 1kA at 32V DC |
Series | ATC |
Color Code | Pink |
Description
The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 1 Poles, 401 to 600A Amp Range, 600V AC/DC Volt Rating (1BS104)
- HILLMAN Copper Wire 20Ga 50' (50162)
- LINEMASTER Treadlite II (T-91-S)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- EATON BUSSMANN ATR Assorted Fuse Assortment 7 pk, 7PK (BP/ATR-A7-RPP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATM-20ID)
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 60 Amp (SU634013)
- Eaton Bussmann Automotive Fuses