Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating
Mfr # BP/ATC-30-RP
Zoro # G407679349
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3/4 in
- AC Voltage Rating Not Rated
- Fits Fuse Block Style Nonrejection
- Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF
- Body Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-30-RP
- Zoro # G407679349
- UPC # 51712174190
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Depth | 13/64 in |
Details
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Body Material | Polyamide |
Equivalent Series | 257, AF, ATC |
Speed | Fast-Acting |
Amps | 30A |
Body Style | Blade |
Series | ATC |
Interrupt Rating | 1kA at 32V DC |
Visual Indication | Non-Indicating |
DC Voltage Rating | 32V DC |
Color Code | Green |
Description
ATC blade fuses use the industry standard color coding to indicate amp rating Bussmann Series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- EATON BUSSMANN Atc 40A Blade Fuses Cd5 (BP/ATC-40-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating (ATC-30)
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 V, 15 A, 1 kA Interrupt (BP/ATM-15-RP)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- Eaton Bussmann Fuses