Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK
Mfr # 157658
Zoro # G110820779
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Body Material Polycarbonate
- Equivalent Series 257, AF, ATC
- AC Voltage Rating Not Rated
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 157658
- Zoro # G110820779
- UPC # 51712174190
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Depth | 13/64 in |
Details
Series | ATC |
Body Material | Polycarbonate |
Equivalent Series | 257, AF, ATC |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Speed | Fast-Acting |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Amps | 30A |
Interrupt Rating | 1kA at 32V DC |
Color Code | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6547)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 30A, 32V DC, Indicating (BP/ATM-30ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- EATON BUSSMANN 5PK 4A AGC Glass Fuse (BP/AGC-4-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- Eaton Bussmann Fuses