Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating
Mfr # BP/ATC-25-RP
Zoro # G807679413
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- Equivalent Series 257, AF, ATC
- Body Style Blade
- Interrupt Rating 1kA at 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-25-RP
- Zoro # G807679413
- UPC # 51712174183
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Depth | 13/64 in |
Width | 3/4 in |
Details
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Equivalent Series | 257, AF, ATC |
Body Style | Blade |
Interrupt Rating | 1kA at 32V DC |
Body Material | Polyamide |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Amps | 25A |
DC Voltage Rating | 32V DC |
Series | ATC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Color Code | Clear |
Description
ATC blade fuses use the industry standard color coding to indicate amp rating Bussmann Series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATM-5ID)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- Eaton Bussmann Fuses