Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating, 5 PK
Mfr # BP/ATC-25-RP
Zoro # G405304694
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 5 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Interrupt Rating 1kA at 32V DC
- Speed Fast-Acting
- Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-25-RP
- Zoro # G405304694
- UPC # 51712174183
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Depth | 13/64 in |
Details
Series | ATC |
Interrupt Rating | 1kA at 32V DC |
Item | Automotive Fuse |
Speed | Fast-Acting |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Visual Indication | Non-Indicating |
Body Material | Polyamide |
Equivalent Series | 257, AF, ATC |
Fits Fuse Block Style | Nonrejection |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Amps | 25A |
Body Style | Blade |
Color Code | Clear |
Description
The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-250MA)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8.62 in D, NEMA 1, Hinged (A20N20BLP)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 5A, 250V AC, 5 PK (67274)
- WIEGMANN Pedestal Base, NOVAL Accessory, Carbon Steel (WA18SBASE)
- EATON BUSSMANN Automotive Fast-Acting Glass Fuse, 5PK (AGW-20)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 15 A (CBT-15M)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- LITTELFUSE Ato Heavy Duty Inline Fuse Holder 1Pc Card (0FHA0002XP)
- Eaton Bussmann Fuses