Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating, 5 PK
Mfr # 157657
Zoro # G810820758
product price: $12.45
/pk 5, $2.49/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series 257, AF, ATC
- DC Voltage Rating 32V DC
- Speed Fast-Acting
- Body Style Blade
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 157657
- Zoro # G810820758
- UPC # 51712174183
- Country of Origin China
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Width | 3/4 in |
Length | 3/4 in |
Details
Equivalent Series | 257, AF, ATC |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Body Style | Blade |
Body Material | Polycarbonate |
Fits Fuse Block Style | Nonrejection |
AC Voltage Rating | Not Rated |
Amps | 25A |
Visual Indication | Non-Indicating |
Series | ATC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Interrupt Rating | 1kA at 32V DC |
Item | Automotive Fuse |
Color Code | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- EATON BUSSMANN Automotive Fuse, SFE Series, 30A, 32V DC, Indicating, 5 PK (SFE-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- BLUE SEA SYSTEMS Battery Terminal Single Fuse Block, 30-300 Amps (5191)
- Eaton Bussmann Fuses