Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating
Mfr # VP/ATC-20-RP
Zoro # G010940898
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13/64 in
- Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF
- Speed Fast-Acting
- Equivalent Series 257, AF, ATC
- Body Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # VP/ATC-20-RP
- Zoro # G010940898
- UPC # 51712184113
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Length | 3/4 in |
Width | 3/4 in |
Details
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Speed | Fast-Acting |
Equivalent Series | 257, AF, ATC |
Body Material | Polyamide |
Visual Indication | Non-Indicating |
Body Style | Blade |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Interrupt Rating | 1kA at 32V DC |
Fits Fuse Block Style | Nonrejection |
Amps | 20A |
AC Voltage Rating | Not Rated |
Series | ATC |
Color Code | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece (157643)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- EATON BUSSMANN Automotive Fuse, FMX Series, 50A, 12V DC, Non-Indicating (FMX-50)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 40A, 32V DC, Indicating (BP/MAX-40ID)
- Eaton Bussmann Automotive Fuses