Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating
Mfr # ATC-20
Zoro # G2860304
product price: $0.66
/ea
Sold in multiples of 5 for $3.30
$3.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Single
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Series ATC
- Body Material Polyamide
- Depth 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ATC-20
- Zoro # G2860304
- UPC # 051712703260
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Length | 3/4 in |
Width | 3/4 in |
Description
Automotive Fuse, 20 A, Nonindicating, ATC Series, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Yellow, Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Length 3/4 in, Width 3/4 in, Depth 13/64 in, Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF, Equivalent Series 257, AF, ATC, Single Element, Standards UL Recognized Guide JFHR2, File E56412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyswitch (1W7B3626)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 45 pcs. (10054)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FRS-R-17-1/2)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- Eaton Bussmann Fuses