Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK
Mfr # BP/ATC-20-RP
Zoro # G105304635
product price: $2.29
/pk 5, $0.46/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 32V DC
- Visual Indication Non-Indicating
- Depth 13/64 in
- Equivalent Series 257, AF, ATC
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-20-RP
- Zoro # G105304635
- UPC # 51712173643
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Width | 3/4 in |
Length | 3/4 in |
Details
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Equivalent Series | 257, AF, ATC |
AC Voltage Rating | Not Rated |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Series | ATC |
Item | Automotive Fuse |
Body Style | Blade |
Body Material | Polyamide |
Fits Fuse Block Style | Nonrejection |
Speed | Fast-Acting |
Interrupt Rating | 1kA at 32V DC |
Amps | 20A |
Color Code | Yellow |
Description
The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (ABC-3-R)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating, 5 PK (BP/ATC-40-RP)
- EATON BUSSMANN Auto Fuse Atm&Fmx Emer (ATM-FMX-EK)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATC-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (BP/ATM-5-RP)
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece (157643)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- BLUE SEA SYSTEMS Blue Sea Systems 5208-BSS AGC Fuse - 3 Amp, Pack of 5 (5208-BSS)
- Eaton Bussmann Fuses