Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK
Mfr # 157655
Zoro # G210820778
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series 257, AF, ATC
- Width 3/4 in
- Visual Indication Non-Indicating
- AC Voltage Rating Not Rated
- Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 157655
- Zoro # G210820778
- UPC # 51712173643
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Depth | 13/64 in |
Details
Equivalent Series | 257, AF, ATC |
Visual Indication | Non-Indicating |
AC Voltage Rating | Not Rated |
Amps | 20A |
Speed | Fast-Acting |
Fits Fuse Block Style | Nonrejection |
Body Material | Polycarbonate |
Series | ATC |
Body Style | Blade |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
DC Voltage Rating | 32V DC |
Interrupt Rating | 1kA at 32V DC |
Item | Automotive Fuse |
Color Code | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece (157643)
- EATON BUSSMANN Fuse Auto Atc 30Amp Cd5 (BP/ATC-30-RP)
- EATON BUSSMANN Fuse Auto Atc 15Amp Cd5 (BP/ATC-15-RP)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- MIDWEST FASTENER 20, 7 PK (63205)
- Eaton Bussmann Fuses