Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating
Mfr # ATC-15
Zoro # G2676597
product price: $1.25
/ea
Sold in multiples of 5 for $6.25
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Recognized Guide JFHR2, File E56412
- Depth 13/64 in
- Length 3/4 in
- Width 3/4 in
- Element Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ATC-15
- Zoro # G2676597
- UPC # 051712703253
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Length | 3/4 in |
Width | 3/4 in |
Description
Automotive Fuse, 15 A, Nonindicating, ATC Series, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Blue, Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Length 3/4 in, Width 3/4 in, Depth 13/64 in, Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF, Equivalent Series 257, AF, ATC, Single Element, Standards UL Recognized Guide JFHR2, File E56412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- GE Molded Case Circuit Breaker, THQL Series 45A, 2 Pole, 120/240V AC (THQL2145)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-3.15A)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- EATON BUSSMANN Automotive Fuse, ATR Series, 20A, 32V DC, Non-Indicating (BP/ATR-20-RP)
- LITTELFUSE Fuse - Mega 32V, 150A 1Pc Card (0MEG150.XP)
- Eaton Bussmann Fuses