Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating
Mfr # 6194237
Zoro # G203931641
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series 257, AF, ATC
- Fits Fuse Block Style Nonrejection
- Length 3/4 in
- Visual Indication Non-Indicating
- Speed Fast-Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 6194237
- Zoro # G203931641
- UPC # 51712173254
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Depth | 13/64 in |
Width | 3/4 in |
Details
Equivalent Series | 257, AF, ATC |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Speed | Fast-Acting |
Interrupt Rating | 1kA at 32V DC |
Series | ATC |
Body Style | Blade |
Body Material | Plastic |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Amps | 15A |
DC Voltage Rating | 32V DC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Color Code | Blue |
Description
Features
- Automotive fuses blade
- Card of 5
- Fast acting low voltage supplementary fuses
- Automotive blade style fuse.
- Voltage rating - 32 VDC.
- Housing material thermoplastic.
- Mount in design for trucks and autos
- Totally enclose fuse link confines arc
- Transparent for visual inspection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- LEESON 0.75 Hp Scr Motor, 1750 Rpm, 90 V, 56C Frame, Tefc, 098032.00 (098032.00)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating, 5 PK (BP/ATC-40-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- EATON BUSSMANN Fuse Atm-Mini Grn30A Cd5 (BP/ATM-30-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating (ATC-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- Eaton Bussmann Automotive Fuses