Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating
Mfr # 157653
Zoro # G004160561
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Equivalent Series 257, AF, ATC
- Length 3/4 in
- Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 157653
- Zoro # G004160561
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Depth | 13/64 in |
Width | 3/4 in |
Details
Series | ATC |
Equivalent Series | 257, AF, ATC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Visual Indication | Non-Indicating |
Body Material | Polycarbonate |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Interrupt Rating | 1kA at 32V DC |
DC Voltage Rating | 32V DC |
Fits Fuse Block Style | Nonrejection |
Body Style | Blade |
Amps | 15A |
Speed | Fast-Acting |
Color Code | Blue |
Description
Features
- 5 Pack.
- 15A 32VDC Fast Acting Blade Auto Fuse.
- Color Coded For Easy Identification Of A Rating & Feature A Transparent Housing For Viewing The Fuse Link Status.
- Color - Blue.
- Case of 5.
- Dimension - 3 L x 2.75 W x 0.38 H in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- LEVITON Watertight Locking Plug (26W48)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating (ATC-4)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATM-5ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- Eaton Bussmann Automotive Fuses