Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating
Mfr # ATC-10
Zoro # G3496184
original price:
$1.34
46% off
new price: $0.72
/ea
Sold in multiples of 5 for $3.60
$3.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Rejection / Nonrejection Nonrejection
- Length 3/4 in
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Depth 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ATC-10
- Zoro # G3496184
- UPC # 051712703246
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Depth | 13/64 in |
Width | 3/4 in |
Description
Automotive Fuse, 10 A, Nonindicating, ATC Series, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Red, Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Length 3/4 in, Width 3/4 in, Depth 13/64 in, Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF, Equivalent Series 257, AF, ATC, Single Element, Standards UL Recognized Guide JFHR2, File E56412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating (ATM-4)
- EATON BUSSMANN Auto Fuse Atm&Fmx Emer (ATM-FMX-EK)
- EATON BUSSMANN Fuse Auto Atc 30Amp Cd5 (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- Eaton Bussmann Automotive Fuses