Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK
Mfr # 157651
Zoro # G310820784
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Body Style Blade
- Length 3/4 in
- Fits Fuse Block Style Nonrejection
- Equivalent Series 257, AF, ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 157651
- Zoro # G310820784
- UPC # 51712173247
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Depth | 13/64 in |
Details
Speed | Fast-Acting |
Body Style | Blade |
Fits Fuse Block Style | Nonrejection |
Equivalent Series | 257, AF, ATC |
Body Material | Polycarbonate |
AC Voltage Rating | Not Rated |
Amps | 10A |
Interrupt Rating | 1kA at 32V DC |
Item | Automotive Fuse |
DC Voltage Rating | 32V DC |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Series | ATC |
Visual Indication | Non-Indicating |
Color Code | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120HID)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, B Curve (M9F21140)
- SEA-DOG Sea-Dog 445190-1 Mixed ATO/ATC Fuse Kit (445190-1)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATM-5ID)
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- Eaton Bussmann Automotive Fuses