Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating
Mfr # BP/ATC-5ID
Zoro # G106902809
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Equivalent Series ATC-ID
- Speed Fast-Acting
- Body Style Blade
- Equivalent Brand and Series Bussmann ATC-ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-5ID
- Zoro # G106902809
- UPC # 51712237819
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Depth | 13/64 in |
Details
Equivalent Series | ATC-ID |
Speed | Fast-Acting |
Body Style | Blade |
Equivalent Brand and Series | Bussmann ATC-ID |
Amps | 5A |
AC Voltage Rating | Not Rated |
Body Material | Polycarbonate |
DC Voltage Rating | 32V DC |
Visual Indication | Indicating |
Fits Fuse Block Style | Nonrejection |
Series | ATC-ID |
Item | Automotive Fuse |
Interrupt Rating | 1kA at 32V DC |
Color Code | Tan |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- BLUE SEA SYSTEMS Blue Sea 5257 MIDI/AMI Fuse 125 Amp (5257)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 110A, 300V DC, Non-Indicating (FRS-R-110)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- GROTE Turn Signal Switch (48552)
- Eaton Bussmann Fuses