Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating
Mfr # BP/ATC-3ID
Zoro # G808168176
product price: $4.45
/ea
Sold in multiples of 6 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polycarbonate
- Speed Fast-Acting
- Interrupt Rating 1kA at 32V DC
- AC Voltage Rating Not Rated
- Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-3ID
- Zoro # G808168176
- UPC # 51712237796
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Length | 3/4 in |
Width | 3/4 in |
Details
Body Material | Polycarbonate |
Speed | Fast-Acting |
Item | Automotive Fuse |
Interrupt Rating | 1kA at 32V DC |
AC Voltage Rating | Not Rated |
Amps | 3A |
Fits Fuse Block Style | Nonrejection |
Equivalent Series | ATC-ID |
DC Voltage Rating | 32V DC |
Series | ATC-ID |
Body Style | Blade |
Equivalent Brand and Series | Bussmann ATC-ID |
Visual Indication | Indicating |
Color Code | Violet |
Description
Easyid, 2 Pack, 3A, 32VDC, Illuminating Blade Fuse, Uses LED Technology To Show That A Fuse Has Opened, Making Them Easy To Spot In Fuse Panels Tucked Up Under Dark Dashboards, Dimensions 186L x 1885W x 029H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece (157643)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- EATON BUSSMANN Fuse Auto Atc 30Amp Cd5 (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- Eaton Bussmann Automotive Fuses