Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating
Mfr # BP/ATC-3ID
Zoro # G208168226
product price: $6.25
/ea
Sold in multiples of 5 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Brand and Series Bussmann ATC-ID
- DC Voltage Rating 32V DC
- Speed Fast-Acting
- Width 3/4 in
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-3ID
- Zoro # G208168226
- UPC # 51712237796
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Depth | 13/64 in |
Details
Equivalent Brand and Series | Bussmann ATC-ID |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Visual Indication | Indicating |
Body Style | Blade |
Fits Fuse Block Style | Nonrejection |
AC Voltage Rating | Not Rated |
Series | ATC-ID |
Item | Automotive Fuse |
Body Material | Polycarbonate |
Interrupt Rating | 1kA at 32V DC |
Amps | 3A |
Equivalent Series | ATC-ID |
Color Code | Violet |
Description
Easyid, 2 Pack, 3A, 32VDC, Illuminating Blade Fuse, Uses LED Technology To Show That A Fuse Has Opened, Making Them Easy To Spot In Fuse Panels Tucked Up Under Dark Dashboards, Dimensions 186L x 1885W x 029H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 20A, 600V AC, Non-Indicating (A6T20)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATM-25ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- Eaton Bussmann Fuses