Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating
Mfr # BP/ATC-30ID
Zoro # G906902818
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating 1kA at 32V DC
- Fits Fuse Block Style Nonrejection
- Body Material Polyamide
- Depth 0.025 in
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-30ID
- Zoro # G906902818
- UPC # 51712237871
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.025 in |
Length | 3/4 in |
Width | 3/4 in |
Details
Interrupt Rating | 1kA at 32V DC |
Fits Fuse Block Style | Nonrejection |
Body Material | Polyamide |
Item | Automotive Fuse |
Speed | Fast-Acting |
Equivalent Brand and Series | Bussmann ATC-ID |
Series | ATC-ID |
Amps | 30A |
Visual Indication | Indicating |
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Equivalent Series | ATC-ID |
Color Code | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- HUBBELL Locking Connector (HBL2413ST)
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATC-10-RP)
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK (157672)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- Eaton Bussmann Automotive Fuses