Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating
Mfr # BP/ATC-15ID
Zoro # G406902813
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indication Indicating
- AC Voltage Rating Not Rated
- Depth 13/64 in
- Series ATC-ID
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-15ID
- Zoro # G406902813
- UPC # 51712237840
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Width | 3/4 in |
Length | 3/4 in |
Details
Visual Indication | Indicating |
AC Voltage Rating | Not Rated |
Series | ATC-ID |
Amps | 15A |
DC Voltage Rating | 32V DC |
Interrupt Rating | 1kA at 32V DC |
Body Style | Blade |
Fits Fuse Block Style | Nonrejection |
Body Material | Polycarbonate |
Equivalent Series | ATC-ID |
Equivalent Brand and Series | Bussmann ATC-ID |
Speed | Fast-Acting |
Item | Automotive Fuse |
Color Code | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Double Wall Adhesive Heat Shrink Tubes Assortment (23210)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- EATON BUSSMANN Automotive Fuse, AMI Series, 50A, 32V DC, Non-Indicating (AMI-50)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- Eaton Bussmann Automotive Fuses