Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating
Mfr # BP/ATC-10ID
Zoro # G306902821
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating 1kA at 32V DC
- Equivalent Series ATC-ID
- Equivalent Brand and Series Bussmann ATC-ID
- Visual Indication Indicating
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-10ID
- Zoro # G306902821
- UPC # 51712237833
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Depth | 13/64 in |
Details
Item | Automotive Fuse |
Interrupt Rating | 1kA at 32V DC |
Equivalent Series | ATC-ID |
Equivalent Brand and Series | Bussmann ATC-ID |
Visual Indication | Indicating |
Body Material | Polycarbonate |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
Fits Fuse Block Style | Nonrejection |
Series | ATC-ID |
Body Style | Blade |
Amps | 10A |
Color Code | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- CLEAR SEAL Butt Splice Connector, 22-18 AWG C, PK25 (37130-EC)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- Eaton Bussmann Automotive Fuses