Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, AGC Series, 25A, 32V DC, Non-Indicating
Mfr # AGC-25
Zoro # G305934410
product price: $2.15
/ea
Sold in multiples of 23 for $49.45
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/4 in
- Speed Fast-Acting
- AC Voltage Rating 32V AC
- Body Style Ferrule
- Series AGC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGC-25
- Zoro # G305934410
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 1/4 in |
Length | 1-1/4 in |
Width | 1/4 in |
Details
Speed | Fast-Acting |
AC Voltage Rating | 32V AC |
Body Style | Ferrule |
Series | AGC |
Visual Indication | Non-Indicating |
Body Material | Glass |
Amps | 25A |
Item | Automotive Fuse |
Interrupt Rating | 1kA at 32V AC |
DC Voltage Rating | 32V DC |
Weight | 0.004 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATM-10-RP)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (BP/MAX-60-RP)
- BLUE SEA SYSTEMS Blue Sea 125A Fuse Terminal (5184)
- Eaton Bussmann Automotive Fuses