Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, 800A, Not Rated
Mfr # XL50F800A
Zoro # G509917240
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating 500V AC
- Body Style Blade
- Width 10 in
- Depth 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # XL50F800A
- Zoro # G509917240
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Width | 10 in |
Depth | 6.3 in |
Details
Item | Automotive Fuse |
Amps | 800A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 500V AC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RXZ400)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA040)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- EATON BUSSMANN Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating (FLM-80)
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- DISCO Stndrd Blade Fuses 30 Amp Grn Type ATO PK5 (1715PK)
- Eaton Bussmann Fuses