Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, 450A, 150V DC
Mfr # 450LMT
Zoro # G809835534
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 150V DC
- Length 84 mm
- Speed High Speed
- AC Voltage Rating 250V AC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 450LMT
- Zoro # G809835534
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 84 mm |
Width | 39 mm |
Depth | 41 mm |
Details
DC Voltage Rating | 150V DC |
Speed | High Speed |
Item | Automotive Fuse |
AC Voltage Rating | 250V AC |
Body Style | Blade |
Interrupt Rating | 200kA at 250V AC, 50 kA at 150 VDC |
Amps | 450A |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- EATON BUSSMANN Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating (FLM-80)
- EATON BUSSMANN Cooper Bussmann NO.64 64 Piece Atm and Max Fuse Kit (158560)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- Eaton Bussmann Automotive Fuses