Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, 400A, 300V DC
Mfr # FRS-R-400
Zoro # G011221125
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- DC Voltage Rating 300V DC
- Body Style Blade
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRS-R-400
- Zoro # G011221125
- Country of Origin Unknown
- Category Automotive Fuses
Details
Amps | 400A |
Item | Automotive Fuse |
DC Voltage Rating | 300V DC |
Body Style | Blade |
AC Voltage Rating | 600V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 90A, 600V AC, Indicating (AJT90)
- TRIPP LITE Outlet Strip, 15A, 16 Outlet, 15 ft., Gray (PS4816)
- GE Contact Kit, Size 00, 4 Pole, Steel (55-152313G009)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- Eaton Bussmann Automotive Fuses