Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, 3216LV Series, 1.50A, 125V DC
Mfr # TR/3216LV1.5-R
Zoro # G706130671
product price: $0.59
/ea
Sold in multiples of 3000 for $1,770.00
$1,770.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- AC Voltage Rating 125V AC
- Body Style Blade
- Interrupt Rating 50A at 125V AC/DC
- Series 3216LV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216LV1.5-R
- Zoro # G706130671
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 0.063 in |
Depth | 0.035 in |
Length | 0.126 in |
Details
Body Material | Plastic |
AC Voltage Rating | 125V AC |
Body Style | Blade |
Item | Automotive Fuse |
Interrupt Rating | 50A at 125V AC/DC |
Series | 3216LV |
Speed | Fast-Acting |
Amps | 1.50A |
DC Voltage Rating | 125V DC |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #10 Stud PK25 (160132-025)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATC-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATM-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- SEACHOICE 250 Amp Marine Rated Battery Fuse (11293)
- Eaton Bussmann Fuses