Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, 2A, 250V DC
Mfr # CGL-2
Zoro # G010942885
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- AC Voltage Rating 600V AC
- DC Voltage Rating 250V DC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CGL-2
- Zoro # G010942885
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 2A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 250V DC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2102M12)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 40A, 32V DC, Indicating (BP/MAX-40ID)
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- Eaton Bussmann Automotive Fuses