Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, 0603HV Series, 1.25A, 63V DC
Mfr # TR-0603HV1-25-R
Zoro # G506113874
product price: $1.00
/ea
Sold in multiples of 93 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Interrupt Rating 50A at 63V DC
- Body Style Blade
- AC Voltage Rating Not Rated
- Width 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR-0603HV1-25-R
- Zoro # G506113874
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 0.032 in |
Depth | 0.019 in |
Length | 0.063 in |
Details
Speed | Fast-Acting |
Interrupt Rating | 50A at 63V DC |
Amps | 1.25A |
Body Style | Blade |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 63V DC |
Item | Automotive Fuse |
Body Material | Glass/Ceramic |
Series | 0603HV |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- EATON BUSSMANN Fuse Auto Atc 30Amp Cd5 (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 V, 15 A, 1 kA Interrupt (BP/ATM-15-RP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- Eaton Bussmann Automotive Fuses