Shop All Automotive Fuses
Eaton Bussmann
Automotive Flasher, 12V, Silver
Mfr # NO.550
Zoro # G2345266
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE
- Finish Silver
- Width (In.) 1.25 in
- Lamp Capacity 6 A
- Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # NO.550
- Zoro # G2345266
- UPC # 051712185196
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width (In.) | 1.25 in |
Length (In.) | 2.125 in |
Height (In.) | 1.25 in |
Overall Height | 1 1/4 in |
Overall Length | 2 1/8 in |
Overall Width | 1 1/4 in |
Details
Item | Automotive Flasher |
Standards | SAE |
Finish | Silver |
Lamp Capacity | 6 A |
Type | Thermal |
Voltage Rating | 12V DC |
Number of Terminals | 3 |
For Use With | Passenger Vehicles |
Features | 3 Terminal |
Color | Silver |
Mount Type | Plug In |
Flashes per Minute | 2 to 6 |
Current Rating | 12.8 A |
Product Type | Flasher Relay |
Number of Connectors | 3 |
Compatible Product Type | Passenger Vehicles |
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 2 to 6, Number of Connectors 3, Color Silver, Compatible Product Type Passenger Vehicles, Current Rating 12.8 A, Features 3 Terminal, Includes -, Mount Type Plug In, Overall Height 1 1/4 in, Overall Length 2 1/8 in, Overall Width 1 1/4 in, Product Type Flasher Relay, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Cords (ACORD1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 2NC/2NO, 10A @ 240V AC (XCKJ20541H7)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- MERSEN Power Distribution Block, Adder Poles, 240A Amp Range, 1000V AC/DC Volt Rating (MPDB62200)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATM-20ID)
- EATON BUSSMANN Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating (ATM-4)
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK (157672)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- EATON BUSSMANN Emergency Fuse Kt Toyota (BP/EFC-TOYOTA)
- Eaton Bussmann Automotive Fuses