Shop All Automotive Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CBP-BA Series, 20 A
Mfr # CBP-20BA
Zoro # G2716646
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Stud
- For Use With Ring Terminals
- Interrupt Rating 1.5 kA at 14V DC
- Voltage 14V DC
- Series CBP-BA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CBP-20BA
- Zoro # G2716646
- UPC # 051712601535
- Country of Origin Mexico
- Category Automotive Breakers & Fuse Boxes
Dimensions
Height | 1.27 in |
Depth | 0.69 in |
Width | 1.56 in |
Stud Size | #10-32 |
Overall Height | 1 3/8 in |
Overall Depth | 2 in |
Overall Width | 1 5/16 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 20 A, Voltage Rating 14V DC, Interrupt Rating 1.5 kA at 14V DC, Terminal Connection Stud, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Product Type Ring Terminals, Compatible Vehicle Type Trucks, Housing Material Thermoplastic, Overall Depth 2 in, Overall Height 1 3/8 in, Overall Width 1 5/16 in, Reset Type Automatic, Series CBP-BA, Standards RoHS Compliant, Stud Size #10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 2 Pole, 240V AC (QBL22125)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TRIPP LITE Line Interactive UPS, 750 VA, 6 Outlets, Rack (SMART750RM1U)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 20 A (CB222-20)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 20 A (CBT-20M)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 20 A (CBC-20)
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- EATON BUSSMANN Emergency Fuse Kt Toyota (BP/EFC-TOYOTA)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK10 (1735PK10)
- Eaton Bussmann Automotive Breakers & Fuse Boxes