Shop All Automotive Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CBC-B Series, 15 A
Mfr # CBC-15B
Zoro # G2968165
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Stud
- Width 0.79 in
- Reset Type Automatic
- Series CBC-B
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CBC-15B
- Zoro # G2968165
- UPC # 051712271189
- Country of Origin Mexico
- Category Automotive Breakers & Fuse Boxes
Dimensions
Width | 0.79 in |
Depth | 0.64 in |
Height | 1.24 in |
Stud Size | #10-32 |
Overall Width | 9 1/4 in |
Overall Depth | 14 3/4 in |
Overall Height | 7 1/2 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 15 A, Voltage Rating 14V DC, Interrupt Rating 1.5 kA at 14V DC, Terminal Connection Stud, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Product Type Ring Terminals, Compatible Vehicle Type Trucks, Housing Material Thermoplastic/Metal, Overall Depth 14 3/4 in, Overall Height 7 1/2 in, Overall Width 9 1/4 in, Reset Type Automatic, Series CBC-B, Standards SAE J553, Stud Size #10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RARITAN Pressure Relief Valve 75 Psi (WH3)
- STENS Oem Replacement Belt 265-354 For Toro 115-4669 (265-354)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 15 A (CB222-15)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 25 A (UCB-25)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 30 A (CBF-30)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 10 A (CBC-10B)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 6 A (UCB-6)
- 3M AUTO FUSE HOLDER 25/BOX* (3M6171)
- Eaton Bussmann Automotive Electrical