Shop All Automotive Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CB227 Series, 20 A
Mfr # CB227-20
Zoro # G3132114
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Blade
- Amps 20 A
- Standards RoHS Compliant, UL 94V-0
- Functionally Equal To ATC Fuse
- Material of Construction Thermoplastic with Silver Metal Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CB227-20
- Zoro # G3132114
- UPC # 051712108089
- Country of Origin China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Height | 1.64 in |
Depth | 0.25 in |
Width | 0.75 in |
Overall Width | 2 in |
Overall Depth | 1/2 in |
Overall Height | 2 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 20 A, Voltage Rating 28V DC, Interrupt Rating 2 kA at 28V DC, Terminal Connection Blade, Circuit Breaker Type Type III ATC Footprint Circuit Breaker, Compatible Product Type ATC Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic, Overall Depth 1/2 in, Overall Height 2 in, Overall Width 2 in, Reset Type Manual, Series CB227, Standards RoHS Compliant, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 1-7/8 Inch Ball BH8 Series (10045)
- QUICKCABLE Battery Filler, 2 qt. Jug (120161-2001)
- WESTIN Truck Bed Mat (50-6165)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 50 A (CBC-50B)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 6 A (UCB-6)
- EATON BUSSMANN Automotive Circuit Breaker, CB1911 Series, 30 A (CB1911-30)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 30 A (CB221-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 40 A (CBC-40)
- GROTE Circuit Breaker, Mini, Type II, 15A (82-2351)
- Eaton Bussmann Automotive Breakers & Fuse Boxes