Shop All Automotive Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CB212 Series, 25 A
Mfr # CB212-25
Zoro # G8535046
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Functionally Equal To ATM Fuse
- Mounting plug In
- Width 0.5 in
- Series CB212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CB212-25
- Zoro # G8535046
- UPC # 051712292764
- Country of Origin United States
- Category Automotive Breakers & Fuse Boxes
Dimensions
Width | 0.5 in |
Height | 0.25 in |
Depth | 0.25 in |
Overall Width | 1/4 in |
Overall Height | 1 5/16 in |
Overall Depth | 7/16 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 25 A, Voltage Rating 14V DC, Interrupt Rating 225 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type II Footprint Circuit Breaker, Compatible Product Type ATM Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 7/16 in, Overall Height 1 5/16 in, Overall Width 1/4 in, Reset Type Modified, Series CB212
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MAIN FILTER HYDAC/HYCON 0090MA20BN Replacement/Interchange Spin-On Filter (MF0058051)
- POWEROPTIX Mini LED Bulb 1156A Amber 2/cd (102-811561)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 20 A (CB221-20)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 30 A (CB227-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 40 A (CBC-40)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 20 A (CBT-20N)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 15 A (CBC-15)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 20 A (CB212-20)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 100 A (CB100PB)
- Eaton Bussmann Automotive Electrical