Shop All Automotive Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CB212 Series, 30 A
Mfr # CB212-30
Zoro # G2942073
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30 A
- For Use With ATM Mini Fuse Connector
- Terminal Connection Blade
- Mounting plug In
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CB212-30
- Zoro # G2942073
- UPC # 051712618267
- Country of Origin United States
- Category Automotive Breakers & Fuse Boxes
Dimensions
Width | 0.5 in |
Depth | 0.25 in |
Height | 0.25 in |
Overall Depth | 1 1/2 in |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 30 A, Voltage Rating 14V DC, Interrupt Rating 225 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type II Footprint Circuit Breaker, Compatible Product Type ATM Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 1 1/2 in, Overall Height 1/4 in, Overall Width 1/2 in, Reset Type Modified, Series CB212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Master Cooling System Test and Purge Kit (60025)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 75% VLT (36” in x 5’ ft Roll) (490-440)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 20 A (CBT-20M)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 25 A (CB211-25)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 30 A (UCB-30)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 25 A (CB227-25)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 20 A (CB227-20)
- Eaton Bussmann Automotive Electrical