Shop All Automotive Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CB212 Series, 20 A
Mfr # CB212-20
Zoro # G2706112
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL 94V-0
- Reset Type Modified
- Terminal Connection Blade
- Voltage 12V DC
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CB212-20
- Zoro # G2706112
- UPC # 051712292757
- Country of Origin United States
- Category Automotive Breakers & Fuse Boxes
Dimensions
Depth | 0.25 in |
Width | 0.5 in |
Height | 0.25 in |
Overall Depth | 1 1/2 in |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 20 A, Voltage Rating 14V DC, Interrupt Rating 225 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type II Footprint Circuit Breaker, Compatible Product Type ATM Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 1 1/2 in, Overall Height 1/4 in, Overall Width 1/2 in, Reset Type Modified, Series CB212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Little Giant Orange 10-1/2 in. H Plastic 192 oz Funnel (100021)
- PIONEER CABLE Flywheel Assm. Flex-Plate Assy, Fra-454 (FRA-454)
- NU-FINISH Car Polish, Liquid, White, 8.5 pH, 16 oz. (NF76)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 25 A (CBT-25M)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 40 A (CBC-40B)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 15 A (CBC-15B)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 40 A (CBF-40)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 50 A (CBP-50BA)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 90 A (CB90PB)
- Eaton Bussmann Automotive Breakers & Fuse Boxes