Shop All Automotive Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CB185 Series, 70 A
Mfr # CB185-70
Zoro # G3071275
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating 3 kA at 48V DC
- Mounting plug In
- Voltage 48V DC
- Terminal Connection Stud
- For Use With Not Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CB185-70
- Zoro # G3071275
- UPC # 051712598002
- Country of Origin Mexico
- Category Automotive Breakers & Fuse Boxes
Dimensions
Width | 1.9 in |
Height | 2.89 in |
Depth | 1.44 in |
Stud Size | 1/4"-28 |
Overall Depth | 1 7/8 in |
Overall Height | 2 7/8 in |
Overall Width | 1 11/16 in |
Description
Automotive Circuit Breaker, Mount Type Bolt On, Mount Style Flush, Current Rating 70 A, Voltage Rating 48V DC, Interrupt Rating 3 kA at 48V DC, Terminal Connection Stud, Actuator Push-to-Trip, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Vehicle Type Buses, RVs, Trucks, Housing Material Thermoplastic, Overall Depth 1 7/8 in, Overall Height 2 7/8 in, Overall Width 1 11/16 in, Reset Type Manual, Series CB185, Standards RoHS Compliant, Stud Size 1/4 In.-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1550 (15610)
- FEL-PRO Ihc-Trac Models Td7E/Td8E/100E/125E/624/ Head Gasket, 8754Pt (8754PT)
- EDELMANN 89-83 Nissan 300Zx Pwr Steer Hose, 91512 (91512)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 15 A (CBT-15M)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 20 A (CB211-20)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 60 A (CB185-60)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 100 A (CB185-100)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 50 A (CBP-50BA)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 30 A (CBF-30)
- BLUE SEA SYSTEMS Blue Sea 7748 SafetyHub 150 Fuse Box (7748)
- Eaton Bussmann Automotive Electrical